WHEEL COTTON 4.5X1/4X5/8-11 A54 T27 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL COTTON 4.5X1/4X5/8-11 A54 T27

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW49601
  • Mfr. Model # 49601
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 552
  • Shipping Weight 5.68 lbs

Product Details

Grind and finish with one wheel. Cotton fiber impregnated with aluminum oxide grain and a latex bond for superior stainless steel and aluminum blending and finishing. Smooth grinding action, aluminum will not load up.

Technical Specs

  • Application Superior Stainless Steel and Aluminium Blending and Finishing
  • Item Depressed Center Wheel
  • Grade Soft
  • Arbor Size 5/8" - 11"
  • Max. RPM 13,300
  • Thickness 1/4"
  • Diameter 4-1/2"
  • Abrasive Material Aluminum Oxide
  • Series Cotton Fiber Blending
  • Abrasive Wheel Type Type 27
  • Abrasive Wheel Diameter 4-1/2"
  • Arbor Hole Size 5/8"-11
  • Abrasive Grit 54

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list