Skip Content
WHEEL COTTON 3X1/8X3/8 AFN-SOFT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL COTTON 3X1/8X3/8 AFN-SOFT

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW49581
  • Mfr. Model # 49581
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 613
  • Shipping Weight 2.1 lbs

Product Details

Aluminum oxide impregnated cotton fiber and fiberglass reinforcement. Soft bond - for light deburring and finishing. Hard bond - for deburring and long life.

Technical Specs

  • Colour Gray
  • Grade Fine
  • Max. RPM 20,000
  • Mounting Hole Size 3/8"
  • Disc Dia. 3"
  • Abrasive Material Aluminum Oxide
  • Abrasive Type Non-Woven
  • Item Fibre Disc

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List