WHEEL COTTON 3X1/8X1/4 AFN-SOFT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL COTTON 3X1/8X1/4 AFN-SOFT

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW49578
  • Mfr. Model # 49578
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 613
  • Shipping Weight 2.1 lbs

Product Details

Aluminum oxide impregnated cotton fiber and fiberglass reinforcement. Soft bond - for light deburring and finishing. Hard bond - for deburring and long life.

Technical Specs

  • Colour Gray
  • Max. RPM 20,000
  • Abrasive Type Non-Woven
  • Abrasive Material Aluminum Oxide
  • Mounting Hole Size 1/4"
  • Item Fibre Disc

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list