Skip Content
WHEEL COMBO DC 9X1/8X7/8 A24/30T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL COMBO DC 9X1/8X7/8 A24/30T

FLEXOVIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FVTA7177
  • Mfr. Model # A7177
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.86 lbs

Technical Specs

  • Abrasive Wheel Diameter 9"
  • Arbor Hole Size 7/8"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list