Skip Content
WHEEL COMBO DC 7X1/8X7/8 A30S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL COMBO DC 7X1/8X7/8 A30S

FLEXOVIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FVTA4250
  • Mfr. Model # A4250
  • UNSPSC # 31162702
  • CATALOGUE PAGE # 555
  • Shipping Weight 0.5 lbs

Product Details

Fast Cut/Grind type 27 combination wheel. All purpose wheel for most metals including stainless and other hard alloys. Size 7 x 1/8 x 7/8.

Technical Specs

  • Max. RPM 8600
  • Diameter 7"
  • Thickness 1/8"
  • Application Stainless and Other Hard Alloys
  • Item Combination Wheel
  • Arbor Size 7/8"
  • Abrasive Wheel Type Type 27
  • Abrasive Grit 30
  • Arbor Hole Size 7/8"
  • Abrasive Wheel Diameter 7"

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list