Skip Content
WHEEL COMBO DC 6X1/8X7/8 A30S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL COMBO DC 6X1/8X7/8 A30S

FLEXOVIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FVTA2736
  • Mfr. Model # A2736
  • UNSPSC # 31162702
  • CATALOGUE PAGE # 555
  • Shipping Weight 0.35 lbs

Product Details

Fast Cut/Grind type 27 combination wheel. All purpose wheel for most metals including stainless and other hard alloys. Size 6 x 1/8 x 7/8.

Technical Specs

  • Max. RPM 10,000
  • Thickness 1/8"
  • Diameter 6"
  • Item Combination Wheel
  • Application Stainless and Other Hard Alloys
  • Arbor Size 7/8"
  • Abrasive Wheel Diameter 6"
  • Abrasive Grit 30
  • Abrasive Wheel Type Type 27
  • Arbor Hole Size 7/8"

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list