Skip Content
WHEEL COMBO DC 5X1/8X7/8 A24/30T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL COMBO DC 5X1/8X7/8 A24/30T

FLEXOVIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FVTA1722
  • Mfr. Model # A1722
  • UNSPSC # 31162702
  • CATALOGUE PAGE # 555
  • Shipping Weight 0.23 lbs

Product Details

Heavy-duty type 27 cutting/grinding combination wheel. Ideal for tough applications including beveling, edge or flame cut grinding. Size 5 x 1/4 x 7/8.

Technical Specs

  • Max. RPM 12,000
  • Thickness 1/8"
  • Diameter 5"
  • Item Heavy-duty Grinding Wheel
  • Application Beveling, Edge or Flame Cut Grinding
  • Arbor Size 7/8"
  • Abrasive Wheel Diameter 5"
  • Abrasive Wheel Type Type 27
  • Arbor Hole Size 7/8"

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list