Skip Content
WHEEL COMBO DC 4-1/2X1/8X7/8 A30S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL COMBO DC 4-1/2X1/8X7/8 A30S

FLEXOVIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FVTA0736
  • Mfr. Model # A0736
  • UNSPSC # 31162702
  • CATALOGUE PAGE # 555
  • Shipping Weight 0.2 lbs

Product Details

Fast/CutGrind type 27 combination wheel. All purpose wheel for most metals including stainless and other hard alloys. Size 4 1/2 x 1/8 x 7/8.

Technical Specs

  • Max. RPM 13,300
  • Thickness 1/8"
  • Diameter 4-1/2"
  • Application Stainless and Other Hard Alloys
  • Item Fast and Cut Grinding Combination Wheel
  • Arbor Size 7/8"
  • Abrasive Wheel Diameter 4-1/2"
  • Abrasive Wheel Type Type 27
  • Abrasive Grit 30
  • Arbor Hole Size 7/8"

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list