WHEEL COMBO 6X1/8X7/8 AXT24S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL COMBO 6X1/8X7/8 AXT24S

FLEXOVIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FVTA2720
  • Mfr. Model # A2720
  • UNSPSC # 20121607
  • CATALOGUE PAGE # 554
  • Shipping Weight 0.46 lbs

Product Details

Metalhog depressed center combination wheel. Type 27. Size 6 x 1/4 x 7/8. Fast, aggressive cutting action and stock removal. Use on angle grinders for cut-off, notching and grinding applications.

Technical Specs

  • Max. RPM 10,000
  • Diameter 6"
  • Thickness 1/8"
  • Application Angle Grinders for Cut-Off, Notching and Grinding Applications
  • Item Metalhog Depressed Center Combination Wheel
  • Arbor Size 7/8"
  • Abrasive Wheel Type Type 27
  • Arbor Hole Size 7/8"
  • Abrasive Grit 24
  • Abrasive Wheel Diameter 6"

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list