WHEEL COMBO 4-1/2X1/8X7/8 AXT24S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL COMBO 4-1/2X1/8X7/8 AXT24S

METALHOG

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FVTA0720
  • Mfr. Model # A0720
  • UNSPSC # 20121607
  • CATALOGUE PAGE # 554
  • Shipping Weight 0.24 lbs

Product Details

Metalhog depressed center combination wheel. Type 27. Size 4-1/2 x 1/4 x 7/8. Fast, aggressive cutting action and stock removal. Use on angle grinders for cut-off, notching and grinding applications.

Technical Specs

  • Max. RPM 13,300
  • Thickness 1/8"
  • Diameter 4-1/2"
  • Application Cut-off, Notching and Grinding
  • Item Metalhog Depressed Center Combination Wheel
  • Arbor Size 7/8"
  • Abrasive Wheel Type Type 27
  • Abrasive Wheel Diameter 4-1/2"
  • Arbor Hole Size 7/8"
  • Abrasive Grit 24

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list