Skip Content
WHEEL COMBI SCOTCH P180 2-1/2X1-1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL COMBI SCOTCH P180 2-1/2X1-1/4

SCOTCH-BRITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM09723
  • Mfr. Model # 09723
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 613
  • Shipping Weight 1.0 lbs

Product Details

Combi- wheel is a unique combination of aluminium oxide coated abrasive and Scotch-Brite material. Designed for surface finishing and blending on a variety of work pieces.

Technical Specs

  • Abrasive Type Coated
  • Width 1-1/4"
  • Diameter 2-1/2"
  • Grade P180

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list