Skip Content
WHEEL COMBI 4-1/2X.065X7/8 T-27 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

WHEEL COMBI 4-1/2X.065X7/8 T-27

FLEX FUSION

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FVTA0547
  • Mfr. Model # A0547
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 554
  • Shipping Weight 0.09 lbs

Technical Specs

  • Application Cutting/Light Grinding
  • Item Combination Wheel
  • Thickness 0.065"
  • Max. RPM 13,300
  • Grade A60T
  • Arbor Size 7/8"
  • Diameter 4-1/2"
  • Abrasive Material Aluminum Oxide Blend
  • Abrasive Wheel Diameter 4-1/2"
  • Abrasive Wheel Type Type 27
  • Arbor Hole Size 7/8"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list