WHEEL COATING 11 OZ. STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL COATING 11 OZ. STEEL

RUST-OLEUM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM257791
  • Mfr. Model # 257791
  • UNSPSC # 31211507
  • CATALOGUE PAGE # 3309
  • Shipping Weight 1.17 lbs

Product Details

Wheel paint, 11 oz. Restores original wheel appearance with a brilliant weather-resistant finish. Use on aluminum or steel wheels or plastic wheel covers.

Technical Specs

  • Item Wheel Paint
  • Colour Steel
  • Temp. Range 200 Degrees F
  • Size/Net Weight 11 oz.

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list