Skip Content
WHEEL COATING 11 OZ. FLAT BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL COATING 11 OZ. FLAT BLACK

RUST-OLEUM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM257794
  • Mfr. Model # 257794
  • UNSPSC # 31211507
  • CATALOGUE PAGE # 3309
  • Shipping Weight 21.273 lbs

Product Details

Wheel paint, 11 oz. Restores original wheel appearance with a brilliant weather-resistant finish. Use on aluminum or steel wheels or plastic wheel covers.

Technical Specs

  • Colour Flat Black
  • Item Wheel Paint
  • Size/Net Weight 11 oz.
  • Temp. Range 200 Degrees F

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list