WHEEL COATING 11 OZ. CLEAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL COATING 11 OZ. CLEAR

RUST-OLEUM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM257793
  • Mfr. Model # 257793
  • UNSPSC # 31211507
  • CATALOGUE PAGE # 3309
  • Shipping Weight 21.273 lbs

Product Details

Wheel paint, 11 oz. Restores original wheel appearance with a brilliant weather-resistant finish. Use on aluminum or steel wheels or plastic wheel covers.

Technical Specs

  • Colour High Performance Wheel Clear
  • Item Engine Enamel
  • Temp. Range 200 Degrees F
  • Size/Net Weight 340 g
  • Type High Heat
  • Coverage 10-12 sq. ft./can
  • Container Size 319mL
  • Function Enamel
  • Dry Time 30 min.
  • VOC 585 g\L
  • Characteristics Stops Rust Formula
  • Application Method Any Angle Spray

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list