WHEEL CO 14X7/64X1 A30N FASTCUT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL CO 14X7/64X1 A30N FASTCUT

KLINGSPOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLS280178
  • Mfr. Model # 280178
  • UNSPSC # 31162702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.46 lbs

Product Details

A30N Fastcut reinforced cut-off wheel is used on low horsepower stationary machines. Rapid cut rates on a wide variety of metal.

Technical Specs

  • Max. RPM 4400
  • Application Steel
  • Item Cut-Off Wheel
  • Thickness 1/8"
  • Series Special
  • Diameter 14"
  • Abrasive Wheel Diameter 14"
  • Abrasive Wheel Type Type 1
  • Arbor Hole Size 1"
  • Abrasive Grit 30

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list