WHEEL CMBO DC 4-1/2X1/8X7/8 A24/30T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL CMBO DC 4-1/2X1/8X7/8 A24/30T

FLEXOVIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FVTA0722
  • Mfr. Model # A0722
  • UNSPSC # 31162702
  • CATALOGUE PAGE # 555
  • Shipping Weight 5.23 lbs

Product Details

Heavy-duty type 27 cutting/grinding combination wheel. Ideal for tough applications including beveling, edge or flame cut grinding. Size 4 1/2 x 1/4 x 7/8.

Technical Specs

  • Max. RPM 13,300
  • Thickness 1/8"
  • Diameter 4-1/2"
  • Application Beveling, Edge or Flame Cut Grinding
  • Item Cut and Grind Wheel
  • Arbor Size 7/8"
  • Abrasive Wheel Type Type 27
  • Arbor Hole Size 7/8"
  • Abrasive Wheel Diameter 4-1/2"

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list