Skip Content
WHEEL CHOPSAW 14X3/32X1IN A30P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL CHOPSAW 14X3/32X1IN A30P

TYROLIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TYT20041210
  • Mfr. Model # 20041210
  • UNSPSC # 27112838
  • CATALOGUE PAGE # 562
  • Shipping Weight 1.18 lbs

Product Details

Fast-Cut 14 inch chop saw wheel. Specifically designed for use on portable abrasive chop saws. Size 14 x 3/32 x 1. Max. RPM 4,400.

Technical Specs

  • Max. RPM 4400
  • Thickness 3/32"
  • Diameter 14"
  • Application Portable Abrasive Chop Saws
  • Item Chop Saw Wheel
  • Material Aluminium Oxide
  • Type 1 Flat
  • Grit 30
  • Series Premium
  • Wheel Specifications A30p
  • Wheel Type Chop-Saw
  • Arbor Hole 1"
  • Abrasive Grit 30
  • Abrasive Wheel Type Type 1
  • Abrasive Wheel Diameter 14"
  • Arbor Hole Size 1"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list