Skip Content
WHEEL CHOPSAW  12X3/32X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WHEEL CHOPSAW 12X3/32X1

BRILLIANT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FVT21612
  • Mfr. Model # 21612
  • UNSPSC # 27112838
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.9 lbs

Product Details

Cut-Off Wheel Type 1 for Chop Saws. Dia (in.) 12, Thickness (in.) 3/32, Arbor Hole (in.) 1, Max RPM 5,092.

Technical Specs

  • Max. RPM 5092
  • Application Fast Cut
  • Item Abrasive Cut-Off and Chop Wheels
  • Thickness 3/32"
  • Diameter 12"
  • Wheel Type Cut Off Wheel
  • Arbor Hole 1"
  • Abrasive Wheel Diameter 12"
  • Arbor Hole Size 1"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list