Skip Content
WHEEL CHOP SAW GEN PURP 14X7/64X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL CHOP SAW GEN PURP 14X7/64X1

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW8001
  • Mfr. Model # DW8001
  • UNSPSC # 27112838
  • CATALOGUE PAGE # 566
  • Shipping Weight 1.1 lbs

Product Details

Chop saw wheel for general purpose metal cutting. 14 x 7/64 x 1. Max. RPM 4,300.

Technical Specs

  • Item Metal Cutting Chop Saw Wheel
  • Application Ferrous Metal
  • Diamond Knockout No
  • Max. RPM 4300
  • Thickness 7/64"
  • Diameter 14"
  • Series High Performance
  • Abrasive Wheel Type Type 1
  • Arbor Hole Size 1"
  • Abrasive Wheel Diameter 14"
  • Abrasive Grit 24
  • Abrasive Material Aluminum Oxide

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list