Skip Content
WHEEL CHOCKS ALUMINUM  REGULAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL CHOCKS ALUMINUM REGULAR

HASBRA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBF310AR
  • Mfr. Model # 310AR
  • UNSPSC # 24101808
  • CATALOGUE PAGE # 3222
  • Shipping Weight 4.12 lbs

Product Details

Made of an aluminum alloy that offers both strength and light weight. Dimensions 10-1/2 inches W x 9 inches H x 14 inches.

Technical Specs

  • Application Secure Wheel
  • Colour Metal
  • Depth 12"
  • Height 7"
  • Material Sand Cast 535 Aluminium
  • Width 8"
  • Item HBF310AR

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list