Skip Content
WHEEL CHOCK,STEEL,W10-1/2,H 7-1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL CHOCK,STEEL,W10-1/2,H 7-1/2IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF19P549
  • Mfr. Model # 19P549
  • UNSPSC # 24101808
  • CATALOGUE PAGE # 3222
  • Shipping Weight 10.25 lbs

Product Details

High-strength, annealed ductile cast steel. Bottom teeth for maximum traction. With easy-grip slot for pickup and positioning. Meet OSHA Specification 1910.178(k).

Technical Specs

  • Colour Yellow
  • Depth 10-1/2"
  • Height 7-1/2"
  • Includes 10 ft. Chain
  • Item Wheel Chock
  • Width 10-1/2"
  • Standards OSHA 1910.178k
  • Wheel Chock Style Single with Rope or Chain
  • Wheel Chock Material Steel
  • Primary Wheel Chock Application General Purpose
  • Max. Vehicle Weight Not Rated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list