WHEEL CHOCK,RUBBER,W 11-1/2 IN,H 13 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL CHOCK,RUBBER,W 11-1/2 IN,H 13

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF19P550
  • Mfr. Model # 19P550
  • UNSPSC # 24101808
  • CATALOGUE PAGE # 3222
  • Shipping Weight 49.0 lbs

Product Details

Safety tread on chock face enhances grip and reduces slippage. Molded-in hole through width of chock for attaching security chain and hanger. Meet OSHA Specification 1910.178(k).

Technical Specs

  • Depth 13-3/4"
  • Colour Black
  • Height 13-3/4"
  • Includes Steel Hook Loop
  • Item Wheel Chock
  • Width 11-1/8"
  • Standards OSHA 1910.178k
  • Wheel Chock Base Tread Smooth
  • Wheel Chock Material Laminated Rubber
  • Wheel Chock Style Single
  • Primary Wheel Chock Application General Purpose
  • Max. Vehicle Weight Not Rated
  • Wheel Chock Surface Tread Smooth

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list