Skip Content
WHEEL CHOCK, RUBBER, 7X7X9.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL CHOCK, RUBBER, 7X7X9.5

BUYERS PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUYWC796R
  • Mfr. Model # WC796R
  • UNSPSC # 24101808
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.88 lbs

Product Details

Rubber wheel chock with chain eye. Reinforced rubber design. Resistant to sun, salt, oil and acids.

Technical Specs

  • Item Rubber Wheel Chock with Chain Eye
  • Application Auto or Truck
  • Colour Black
  • Depth 7"
  • Height 7"
  • Includes Wheel Chock
  • Material Rubber
  • Surface Grooved
  • Width 7"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list