Skip Content
WHEEL CHOCK, RUBBER 10INX7INX8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL CHOCK, RUBBER 10INX7INX8IN

BUYERS PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUYWC2556A
  • Mfr. Model # WC2556A
  • UNSPSC # 24101808
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.3 lbs

Product Details

Rubber wheel chock has a reinforced rubber design. Resistant to sun, salt oil and acid.

Technical Specs

  • Item Heavy-Duty Rubber Wheel Chock
  • Application Auto or Truck
  • Height 8.13"
  • Depth 10.25"
  • Colour Black
  • Includes Wheel Chock
  • Material Rubber
  • Surface Grooved
  • Width 10-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list