Discontinued with Replacement
WHEEL CHOCK RBR W/U-SHPD WRE HDL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WHEEL CHOCK RBR W/U-SHPD WRE HDL

BUYERS PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUYWC1086UWH
  • Mfr. Model # WC1086UWH
  • UNSPSC # 24101808
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.05 lbs
Suggested Replacement Product
WHEEL CHOCK MOLDED RBR STL GRAB BK

Your Price: NA

Technical Specs

  • Colour Black
  • Height 5-7/8"
  • Includes Handle
  • Depth 7-1/2"
  • Width 9-5/8"
  • Item Wheel Chock

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list