Skip Content
WHEEL CHOCK MOLDED RBR STL GRAB BK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL CHOCK MOLDED RBR STL GRAB BK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF22XW81
  • Mfr. Model # 22XW81
  • UNSPSC # 24101808
  • CATALOGUE PAGE # 3222
  • Shipping Weight 8.0 lbs

Technical Specs

  • Colour Black
  • Depth 9"
  • Height 5-1/2"
  • Includes Steel Eyebolt
  • Item Wheel Chock
  • Width 8"
  • Wheel Chock Material Rubber
  • Max. Vehicle Weight Not Rated
  • Wheel Chock Style Single
  • Primary Wheel Chock Application General Purpose
  • Wheel Chock Surface Tread Grooved

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list