Skip Content
WHEEL CHOCK MOLDED RBR STL GRAB BK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL CHOCK MOLDED RBR STL GRAB BK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF22XW77
  • Mfr. Model # 22XW77
  • UNSPSC # 24101808
  • CATALOGUE PAGE # 3222
  • Shipping Weight 14.0 lbs

Technical Specs

  • Height 5-1/2"
  • Depth 10"
  • Colour Black
  • Item Wheel Chock
  • Includes Carrying Handle
  • Width 8"
  • Wheel Chock Surface Tread Smooth
  • Wheel Chock Style Single
  • Wheel Chock Material Rubber
  • Max. Vehicle Weight Not Rated
  • Primary Wheel Chock Application General Purpose

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list