Skip Content
WHEEL CHOCK,L 14 IN X W 10 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL CHOCK,L 14 IN X W 10 IN

AME

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG33W462
  • Mfr. Model # 33W462
  • UNSPSC # 24101808
  • CATALOGUE PAGE # N/A
  • Shipping Weight 34.15 lbs

Technical Specs

  • Colour Black
  • Item Otr Wheel Chock
  • Height 14"
  • Depth 11-3/4"
  • Width 10"
  • Max. Tire Diameter 86"
  • Wheel Chock Base Tread Smooth
  • Wheel Chock Style Single
  • Wheel Chock Material Rubber
  • Wheel Chock Surface Tread Grooved
  • Max. Vehicle Weight 120,000 lbs.
  • Primary Wheel Chock Application Semi-Trailers and Trucks

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list