WHEEL CHOCK HEAVY-DUTY STEEL YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL CHOCK HEAVY-DUTY STEEL YELLOW

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF22XW76
  • Mfr. Model # 22XW76
  • UNSPSC # 24101808
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.65 lbs

Technical Specs

  • Colour Yellow
  • Depth 8"
  • Height 8-1/2"
  • Item Wheel Chock
  • Width 9"
  • Wheel Chock Base Tread Smooth
  • Wheel Chock Style Single
  • Wheel Chock Surface Tread Grooved
  • Max. Vehicle Weight Not Rated
  • Wheel Chock Material Steel
  • Primary Wheel Chock Application General Purpose

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list