Skip Content
WHEEL CHOCK ANTI-SKID COMPOSITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL CHOCK ANTI-SKID COMPOSITE

BUYERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUYWC8127
  • Mfr. Model # WC8127
  • UNSPSC # 24101808
  • CATALOGUE PAGE # 3222
  • Shipping Weight 13.2 lbs

Product Details

Reinforced rubber compound. Lightweight with built-in carry handle. Non-skid aluminum grate for all surfaces. Suited for 1/2 ton through tractor trailer.

Technical Specs

  • Item Anti-Skid Wheel Chock
  • Application Auto or Truck
  • Depth 12"
  • Colour Black
  • Height 8"
  • Includes Wheel Chock
  • Material Polymer
  • Width 7"
  • Surface Non-Skid Aluminium Grate

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list