Skip Content
WHEEL CHOCK ALUMEXTRUDED7X11X8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL CHOCK ALUMEXTRUDED7X11X8IN

BUYERS PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUYWC7118A
  • Mfr. Model # WC7118A
  • UNSPSC # 24101808
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.17 lbs

Technical Specs

  • Colour Silver
  • Depth 11"
  • Height 8"
  • Width 7"
  • Item Wheel Chock
  • Includes Wheel Chock
  • Wheel Chock Base Tread Grooved
  • Wheel Chock Style Single
  • Wheel Chock Surface Tread Grooved
  • Max. Vehicle Weight Not Rated
  • Wheel Chock Material Aluminum
  • Primary Wheel Chock Application Semi-Trailers and Trucks

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list