WHEEL CHOCK,ALUM,W 7 IN,H 8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL CHOCK,ALUM,W 7 IN,H 8 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF19P543
  • Mfr. Model # 19P543
  • UNSPSC # 24101808
  • CATALOGUE PAGE # 3222
  • Shipping Weight 7.05 lbs

Product Details

Extruded aluminum. Serrated surface grips tire, and triple edged bottom grips ground. Meet OSHA Specification 1910.178(k).

Technical Specs

  • Colour Silver
  • Depth 11-5/8"
  • Height 8"
  • Includes Handle
  • Width 7"
  • Item Wheel Chock
  • Standards OSHA 1910.178k
  • Max. Vehicle Weight Not Rated
  • Wheel Chock Material Aluminum
  • Wheel Chock Style Single
  • Wheel Chock Surface Tread Grooved
  • Primary Wheel Chock Application General Purpose

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list