Discontinued with Replacement
WHEEL CHOCK ALL TERRAIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WHEEL CHOCK ALL TERRAIN

CHECKERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSFMC2000
  • Mfr. Model # MC2000
  • UNSPSC # 24101808
  • CATALOGUE PAGE # N/A
  • Shipping Weight 85.0 lbs
Suggested Replacement Product
WHEEL CHOCK 1.6M LB 105IN TO 165IN

Your Price: NA

Technical Specs

  • Height 22"
  • Depth 30"
  • Colour Yellow
  • Item Wheel Chock
  • Includes Carrying Handle
  • Width 22"
  • Standards -
  • Max. Tire Diameter 165"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list