WHEEL CHOCK 80,000LB 28IN TO 38IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL CHOCK 80,000LB 28IN TO 38IN

CHECKERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSFAT3512AC-Y
  • Mfr. Model # AT3512AC-Y
  • UNSPSC # 24101808
  • CATALOGUE PAGE # 3223
  • Shipping Weight 8.0 lbs

Product Details

ANSI compliant colour illustrations depict proper chocking and placement. Replaceable aluminum traction cleats or rubber pads. Resistant to oils, fuels and solvents. Mounting hole for ropes, chains or bracket. Complies with SAE-J348, NFPA 1901, and NFPA 1

Technical Specs

  • Colour Yellow
  • Height 8-1/4"
  • Item Wheel Chock
  • Width 8-1/2"
  • Standards NFPA 1901-09, SAE-J348
  • Depth 15-1/2"
  • Includes (1) Wheel Chock
  • Wheel Chock Base Tread Serrated
  • Wheel Chock Style Single
  • Wheel Chock Surface Tread Grooved
  • Wheel Chock Material Urethane
  • Max. Tire Diameter 46"
  • Primary Wheel Chock Application Fire Trucks
  • Max. Vehicle Weight 80,000 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list