Skip Content
WHEEL CHOCK 550,000LB 65IN TO 105IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL CHOCK 550,000LB 65IN TO 105IN

CHECKERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSFMC3010
  • Mfr. Model # MC3010
  • UNSPSC # 24101808
  • CATALOGUE PAGE # 3223
  • Shipping Weight 19.35 lbs

Product Details

Lightweight tough polyurethane constuction. ANSI compliant colour illustrations depict proper chocking and placement. Replaceable rubber anti-slip traction pads. Four side handles and carying strap on the back. High visibility safety yellow caution colour

Technical Specs

  • Colour Yellow
  • Height 10"
  • Item Wheel Chock
  • Standards MSHA Specifications
  • Width 15-1/4"
  • Depth 17.7"
  • Includes (1) Wheel Chock
  • Wheel Chock Material Urethane
  • Wheel Chock Surface Tread Grooved
  • Wheel Chock Base Tread Smooth
  • Wheel Chock Style Single
  • Max. Tire Diameter 105"
  • Primary Wheel Chock Application Mine Support Equipment
  • Max. Vehicle Weight 330,000 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list