Skip Content
WHEEL CHOCK 245,000LB 46IN TO 65IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL CHOCK 245,000LB 46IN TO 65IN

CHECKERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSFMC3009
  • Mfr. Model # MC3009
  • UNSPSC # 24101808
  • CATALOGUE PAGE # 3223
  • Shipping Weight 14.86 lbs

Product Details

Lightweight tough polyurethane constuction. ANSI compliant colour illustrations depict proper chocking and placement. Replaceable rubber anti-slip traction pads. Four side handles and carying strap on the back. High visibility safety yellow caution colour

Technical Specs

  • Height 11"
  • Colour Yellow
  • Item Wheel Chock
  • Width 15-1/8"
  • Standards MSHA Specifications
  • Depth 15"
  • Includes (1) Wheel Chock
  • Wheel Chock Base Tread Smooth
  • Wheel Chock Surface Tread Grooved
  • Max. Vehicle Weight 240,000 lbs.
  • Max. Tire Diameter 65"
  • Wheel Chock Style Single
  • Primary Wheel Chock Application Mine Support Equipment
  • Wheel Chock Material Urethane

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list