Skip Content
WHEEL CHOCK 150,000LB 36IN TO 46IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL CHOCK 150,000LB 36IN TO 46IN

CHECKERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSFAT3514RP-Y
  • Mfr. Model # AT3514RP-Y
  • UNSPSC # 24101808
  • CATALOGUE PAGE # 3223
  • Shipping Weight 15.31 lbs

Product Details

ANSI compliant colour illustrations depict proper chocking and placement. Replaceable aluminum traction cleats or rubber pads. Resistant to oils, fuels and solvents. Mounting hole for ropes, chains or bracket. Complies with SAE-J348, NFPA 1901, and NFPA 1

Technical Specs

  • Colour Yellow
  • Height 12-1/4"
  • Item Wheel Chock
  • Width 11-1/4"
  • Standards NFPA 1901-09, SAE-J348
  • Depth 21"
  • Includes (1) Wheel Chock
  • Wheel Chock Base Tread Grooved
  • Wheel Chock Style Single
  • Wheel Chock Surface Tread Grooved
  • Wheel Chock Material Urethane
  • Max. Tire Diameter 46"
  • Primary Wheel Chock Application Fire Trucks
  • Max. Vehicle Weight 150,000 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list