WHEEL CHOCK 10IN W X 6IN H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL CHOCK 10IN W X 6IN H

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF1GUK3
  • Mfr. Model # 1GUK3
  • UNSPSC # 24101808
  • CATALOGUE PAGE # 3222
  • Shipping Weight 9.68 lbs

Product Details

Wedge and block tires to restrict wheel movement. Meet OSHA Specification 1910.178(k).

Technical Specs

  • Colour Orange
  • Height 6"
  • Includes Steel Grab Handle and Eye Bolt
  • Item Wheel Chock
  • Depth 8"
  • Standards OSHA 1910.178k
  • Width 10"
  • Wheel Chock Style Single
  • Wheel Chock Surface Tread Grooved
  • Wheel Chock Material Rubber
  • Max. Vehicle Weight Not Rated
  • Primary Wheel Chock Application General Purpose

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list