close x
images.360.info.textHead1 360° images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Product Details
EZ strip non-woven wheel. Size: 7 x 7/8 inch. Maximum RPM 7,000.
Technical Specs
- Max. RPM 7000
- Application Red Ez Strip Wheels are More Rigid for Faster Working on Angled and Irregular Surfaces, Non Woven Wheels for Cleaning Welds and Fast Removal of Rust, Scaling, Oxidation, Paints, Sealants and Other Clogging Materials
- Wheel Type Non Woven
- Item Stripe Off Wheel
- Series EZ Strip Red
- Mounting Type 7/8
- Diameter 7"
- Mounting Size 7/8