Skip Content
WHEEL CARB CUTTING/SHAPING 1-1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL CARB CUTTING/SHAPING 1-1/4IN

DREMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DML543
  • Mfr. Model # 543
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Product Details

Rotary tool accessory. Cutting and shaping wheel. 1-1/4 inch diameter.

Technical Specs

  • Package Quantity 1
  • Dia. (In.) 1-1/4
  • Application Cuts and Shapes Soft and Hard Woods, Fiberglass, Plastic and Laminates
  • Item Cutting and Shaping Wheel
  • Max. Cutting Dia. (In.) 1-1/4
  • Includes Mandrel
  • Construction Carbide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list