WHEEL BRUSH,8 IN D,WIRE 0.026 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL BRUSH,8 IN D,WIRE 0.026 IN

WEILER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4GJC5
  • Mfr. Model # 4GJC5
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.55 lbs

Technical Specs

  • Item Wheel Brush
  • For Use With Automated Processes, CNC Machines
  • Max. RPM 4500
  • Wire Dia. 0.055"
  • Face Width 7/8"
  • Mounting Type Arbor Hole
  • Brush Dia. 8"
  • Trim Length 2"
  • Arbor Hole 2"
  • Fill Material Abrasive Nylon
  • Bristle Type Synthetic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list