WHEEL BRUSH,8 IN D,WIRE 0.026 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL BRUSH,8 IN D,WIRE 0.026 IN

WEILER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4GJC4
  • Mfr. Model # 4GJC4
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.55 lbs

Technical Specs

  • For Use With Automated Processes, CNC Machines
  • Item Wheel Brush
  • Max. RPM 4500
  • Wire Dia. 0.026"
  • Brush Dia. 8"
  • Mounting Type Arbor Hole
  • Face Width 7/8"
  • Arbor Hole 2"
  • Bristle Type Synthetic
  • Trim Length 2"
  • Fill Material Abrasive Nylon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list