Skip Content
WHEEL BRUSH,6 IN D,WIRE 0.026 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL BRUSH,6 IN D,WIRE 0.026 IN

WEILER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4GJC1
  • Mfr. Model # 4GJC1
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Technical Specs

  • Item Wheel Brush
  • For Use With Automated Processes, CNC Machines
  • Max. RPM 4500
  • Wire Dia. 0.026"
  • Face Width 3/4"
  • Brush Dia. 6"
  • Trim Length 1"
  • Mounting Type Arbor Hole
  • Arbor Hole 2"
  • Bristle Type Synthetic
  • Fill Material Abrasive Nylon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list