Skip Content
WHEEL BRUSH,6 IN D,STEEL,0.0140 WIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL BRUSH,6 IN D,STEEL,0.0140 WIR

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW4EDD1
  • Mfr. Model # 4EDD1
  • UNSPSC # 27111907
  • CATALOGUE PAGE # 622
  • Shipping Weight 1.06 lbs

Product Details

Twist Wire Wheel Brush, Dia. (In.) 6, Arbor Hole (In.) 5/8 - 1/2, Fill Type Steel, Wire Size (In.) 0.014, Max. RPM 9,000, Trim Length (In.) 1-1/4, For Removal of Rust, Corrosion, Paint and Primer, For Use With Bench Grinder

Technical Specs

  • For Use With Bench Grinders
  • Item Twist Wire Wheel Brush
  • Wire Dia. 0.014"
  • Max. RPM 9,000
  • Mounting Type Arbor
  • Brush Dia. 6"
  • Face Width 5/8"
  • Trim Length 1-1/4"
  • Arbor Hole 5/8" - 1/2"
  • Bristle Type Twist Wire
  • Fill Material Carbon Steel

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list