WHEEL BRUSH,4 IN D,WIRE 0.035/180 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL BRUSH,4 IN D,WIRE 0.035/180 I

WEILER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4GHY7
  • Mfr. Model # 4GHY7
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs

Technical Specs

  • For Use With Automated Processes, CNC Machines
  • Item Wheel Brush
  • Max. RPM 6000
  • Mounting Type Arbor Hole
  • Face Width 1/2"
  • Wire Dia. 0.040"
  • Brush Dia. 4"
  • Arbor Hole 1/2" - 3/8"
  • Trim Length 7/8"
  • Fill Material Abrasive Nylon
  • Bristle Type Synthetic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list