WHEEL BRUSH,4 IN D,STEEL,0.0200 WIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

WHEEL BRUSH,4 IN D,STEEL,0.0200 WIR

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW4EDV9
  • Mfr. Model # 4EDV9
  • UNSPSC # 27111907
  • CATALOGUE PAGE # 622
  • Shipping Weight 0.52 lbs

Product Details

Twist Wire Wheel Brush, Dia. (In.) 4, Arbor Hole (In.) 5/8-11 UNC, Fill Type Steel, Wire Size (In.) 0.020, Max. RPM 20,000, Trim Length (In.) 7/8, For Removal of Rust, Corrosion, Paint and Primer, For Use With Low Speed/High Torque Portable Tools, Includes -

Technical Specs

  • Wire Dia. 0.020"
  • Item Twist Wire Wheel Brush
  • For Use With Low Speed/High Torque Portable Tools
  • Max. RPM 20,000
  • Mounting Type Threaded Arbor
  • Face Width 1/2"
  • Brush Dia. 4"
  • Trim Length 7/8"
  • Fill Material Carbon Steel
  • Arbor Hole 5/8"-11 UNC
  • Bristle Type Twist Wire

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list