Skip Content
WHEEL BRUSH,4 IN D,STEEL,0.0200 WIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL BRUSH,4 IN D,STEEL,0.0200 WIR

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW4EDC6
  • Mfr. Model # 4EDC6
  • UNSPSC # 27111907
  • CATALOGUE PAGE # 622
  • Shipping Weight 0.59 lbs

Product Details

Twist Wire Wheel Brush, Dia. (In.) 4, Arbor Hole (In.) M10 x 1.25 mm, Fill Type Steel, 24 Knots, Wire Size (In.) 0.020, Max. RPM 20,000, Trim Length (In.) 7/8, For Removal of Rust, Corrosion, Paint and Primer, For Use With Small Angle Grinder, Includes 24 Knots

Technical Specs

  • For Use With Small Angle Grinders
  • Item Twist Wire Wheel Brush
  • Wire Dia. 0.020"
  • Max. RPM 20,000
  • Mounting Type Threaded Arbor
  • Brush Dia. 4"
  • Trim Length 7/8"
  • Face Width 1/2"
  • Arbor Hole M10 x 1.25 mm
  • Bristle Type Knot Wire
  • Fill Material Steel

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list