Skip Content
WHEEL BRUSH,4 IN D,SS,0.0200 WIRE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL BRUSH,4 IN D,SS,0.0200 WIRE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW4EDD5
  • Mfr. Model # 4EDD5
  • UNSPSC # 27111907
  • CATALOGUE PAGE # 622
  • Shipping Weight 0.54 lbs

Product Details

Twist Wire Wheel Brush, Dia. (In.) 4, Arbor Hole (In.) 1/2 - 3/8, Fill Type Stainless Steel, Wire Size (In.) 0.020, Max. RPM 20,000, Trim Length (In.) 7/8, For Removal of Rust, Corrosion, Paint and Primer, For Use With Bench Grinder

Technical Specs

  • Max. RPM 20,000
  • For Use With Bench Grinders
  • Item Twist Wire Wheel Brush
  • Wire Dia. 0.020"
  • Mounting Type Arbor
  • Face Width 1/2"
  • Brush Dia. 4"
  • Trim Length 7/8"
  • Arbor Hole 1/2" - 3/8"
  • Bristle Type Twist Wire
  • Fill Material Stainless Steel

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list