WHEEL BRUSH,3 IN D,STEEL,0.0140 WIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WHEEL BRUSH,3 IN D,STEEL,0.0140 WIR

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW4EDC4
  • Mfr. Model # 4EDC4
  • UNSPSC # 27111907
  • CATALOGUE PAGE # 622
  • Shipping Weight 0.32 lbs

Product Details

Twist Wire Wheel Brush, Dia. (In.) 3, Arbor Hole (In.) 1/2 - 3/8, Fill Type Steel, Wire Size (In.) 0.014, Max. RPM 25,000, Trim Length (In.) 5/8, For Removal of Rust, Corrosion, Paint and Primer, For Use With Bench Grinder

Technical Specs

  • Item Twist Wire Wheel Brush
  • Wire Dia. 0.014"
  • Max. RPM 25,000
  • For Use With Bench Grinders
  • Face Width 3/8"
  • Mounting Type Arbor
  • Brush Dia. 3"
  • Trim Length 5/8"
  • Bristle Type Twist Wire
  • Arbor Hole 1/2" - 3/8"
  • Fill Material Carbon Steel

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list